8 pieces in stock at Vaughan, ON as of 1:13 AM. Directions. Call: (289) 474-5447
6 pieces in stock at Mississauga, ON as of 1:13 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Contents | 310 ml |
| Chemical basis | 1K polyurethane (moisture hardening) |
| Colour | Black |
| Application Temperature | +5°C to +35°C |
| Processing Time | 15 min |
| Storage Temperature | +5°C to +25°C |
| Drive-away time without airbag | 1 hr |
| Drive-away time with airbag | 2 hr |
| Article Notice | Measured at 23°C/50% relative humidity. |
| EAN | 4045989829972 |
| Universal application for common vehicles |
| Suitable for antennas; non-conductive |
| Prevents contact corrosion Suitable for use on aluminum, magnesium and hybrid vehicle bodies (e.g. Audi A8, Jaguar XJ etc.) |
| Safety tested |
| Drive-away time confirmed via crash testing and TÜV certificate pursuant to FMVSS208/212 |
| Meets OEM requirements (motorvehicle manufacturers) |